Zoro Homepage

Floor Scrubber, 54 in L, 22 in W

  • Mfr # T300-3003D

  • Zoro # G814741950


product price: $15,129.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300-3003D
Zoro #
G814741950
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Length
54 in

Details

Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
Deck Style
Disk
Recovery Tank Capacity
14 gal
Features
Orbital Head
Brush Motor
0.87 hp
Sound Level
66.4 dBA
For Use With
Hard Surface Flooring
Productivity - Maximum
24,000 sq ft
Series
T300 ec-H2O
Current
39.5 A
Voltage
24V
Brush Pressure - Maximum
109 lb
Battery Chemistry
Lithium Ion
Battery Run Time
3.8 hr
Includes Battery
Yes
Product Type
Floor Scrubber
Brush Speed - Maximum
230 RPM

Description

Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes 13A 85-265V AC 50/60Hz 1Ph On-Board Charger, 150AH C/20 Battery, Automated Down Pressure, ec-H20 NanoClean, Insta-Click Cleaning Tool Attachment, Manual Battery Watering System, Pro Membrane Control Panel, Quiet Mode, Self-Propel Drive Type, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.