Floor Scrubber, 54 in L, 22 in W

  • Mfr # T300E-1001D

  • Zoro # G114741940


product price: $8,310.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.5 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300E-1001D
Zoro #
G114741940
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Length
54 in

Details

Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.5 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
Deck Style
Disk
For Use With
Hard Surface Flooring
Brush Motor
0.68 hp
Series
T300e
Features
Orbital Head
Battery Run Time
3.8 hr
Includes Battery
Yes
Sound Level
67 dBA
Recovery Tank Capacity
14 gal
Brush Pressure - Maximum
109 lb
Current
39.5 A
Product Type
Floor Scrubber
Battery Chemistry
Lithium Ion
Productivity - Maximum
24,000 sq ft
Voltage
24V

Description

Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes 500mm / 20 In., Conventional 3-Lug Cleaning Tool Attachment, 130AH C/20 Battery, Conventional Cleaning, 13A 85-265V AC 50/60Hz 1Ph On-Board Charger, Pad Assist Drive Type, Single Down Pressure, Standard Low Noise Level ( Less Than or Equal To 65 dBa), Style Walk Behind, Solution Tank Capacity 11 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.