Zoro Homepage

Floor Scrubber, 54 in L, 22 in W

  • Mfr # T300E-2001D

  • Zoro # G014741972


product price: $10,908.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.5 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300E-2001D
Zoro #
G014741972
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
22 in

Details

Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.5 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
Deck Style
Disk
Series
T300e
Sound Level
67 dBA
Brush Pressure - Maximum
109 lb
Recovery Tank Capacity
14 gal
Battery Run Time
3.8 hr
Battery Chemistry
Lithium Ion
Brush Motor
0.68 hp
Includes Battery
Yes
Voltage
24V
Productivity - Maximum
24,000 sq ft
For Use With
Hard Surface Flooring
Product Type
Floor Scrubber
Features
Orbital Head
Current
39.5 A

Description

Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes 130 Ah C/20 Battery, Conventional 3-Lug Cleaning Tool Attachment, Conventional Cleaning, Single Down Pressure, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 3.8 hr, Brush Motor 0.68 hp, Brush Pressure - Maximum 109 lb, Brush Speed - Minimum 230 RPM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.