Floor Scrubber, 55 in L, 26 1/2 in W
Mfr # T350-1002D
Zoro # G214741918
product price: $18,080.99
/eaKey Features
Cleaning Path
24 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
14.1 gal
Style
Stand Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T350-1002D
Zoro #
G214741918
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
26 1/2 in
Overall Length
55 in
Details
Item
Floor Scrubber
Cleaning Path
24 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
14.1 gal
Style
Stand Up
Deck Style
Disk
Includes Battery
Yes
Brush Motor
0.87 hp
Battery Run Time
4 hr
Brush Speed - Maximum
275 RPM
Battery Chemistry
Lead Acid
Voltage
24V
For Use With
Hard Surface Flooring
Recovery Tank Capacity
18.4 gal
Features
Optimized Squeegee Design and Recovery System
Brush Pressure - Maximum
91 lb
Series
T350
Productivity - Maximum
38,016 sq ft
Product Type
Floor Scrubber
Sound Level
63.7 dBA
Description
Floor Scrubber, Recovery Tank Capacity 18.4 gal, Deck Style Disk, Brush Speed - Maximum 275 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 24 in, Includes 210AH C/20 Battery, 25A 100-240V AC 50/60Hz 1Ph On-Board Charger, Breakaway Squeegee Design, Conventional Cleaning, Hygienic(TM) Recovery Tank, Insta-Click(TM), Multiple Setting Down Pressure, Pro-Membrane(TM) Control Panel With Multiple Zone Settings(TM), Supervisor QA Controls(TM) Settings (Lock Out Features)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.