Floor Scrubber, 55 in L, 26 1/2 in W
Mfr # T350-2001D
Zoro # G314741931
product price: $20,517.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
14.1 gal
Style
Stand Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T350-2001D
Zoro #
G314741931
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
26 1/2 in
Overall Length
55 in
Details
Item
Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
14.1 gal
Style
Stand Up
Deck Style
Disk
Brush Motor
0.87 hp
Brush Pressure - Maximum
91 lb
For Use With
Hard Surface Flooring
Recovery Tank Capacity
18.4 gal
Includes Battery
Yes
Battery Run Time
4 hr
Battery Chemistry
Lead Acid
Sound Level
63.7 dBA
Product Type
Floor Scrubber
Features
Optimized Squeegee Design and Recovery System
Productivity - Maximum
38,016 sq ft
Voltage
24V
Brush Speed - Maximum
275 RPM
Series
T350 ec-H2O
Description
Floor Scrubber, Recovery Tank Capacity 18.4 gal, Deck Style Disk, Brush Speed - Maximum 275 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.