Floor Scrubber, 55 in L, 26 1/2 in W

  • Mfr # T350-2002D

  • Zoro # G914741898


product price: $22,148.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cleaning Path
24 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
14.1 gal
Style
Stand Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T350-2002D
Zoro #
G914741898
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55 in
Overall Width
26 1/2 in

Details

Item
Floor Scrubber
Cleaning Path
24 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
14.1 gal
Style
Stand Up
Deck Style
Disk
Product Type
Floor Scrubber
Sound Level
63.7 dBA
Battery Chemistry
Lead Acid
Brush Speed - Maximum
275 RPM
Recovery Tank Capacity
18.4 gal
Brush Pressure - Maximum
91 lb
Brush Motor
0.87 hp
Series
T350 ec-H2O
Includes Battery
Yes
Productivity - Maximum
38,016 sq ft
Features
Optimized Squeegee Design and Recovery System
Voltage
24V
For Use With
Hard Surface Flooring
Battery Run Time
4 hr

Description

Floor Scrubber, Recovery Tank Capacity 18.4 gal, Deck Style Disk, Brush Speed - Maximum 275 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 24 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.