Floor Scrubber, 58 1/2 in L, 27 1/2 in W

  • Mfr # T500-2001D

  • Zoro # G414741978


product price: $18,756.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T500-2001D
Zoro #
G414741978
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 1/2 in
Overall Length
58 1/2 in

Details

Item
Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Disk
Voltage
24V
Battery Run Time
5.9 hr
Productivity - Maximum
35,200 sq ft
Battery Chemistry
Lithium Ion
Recovery Tank Capacity
27 gal
Includes Battery
Yes
Product Type
Floor Scrubber
For Use With
Hard Surface Flooring
Brush Motor
0.75 hp
Brush Pressure - Maximum
170 lb
Current
66 A
Brush Speed - Maximum
220 RPM
Series
T500
Features
Operator Lock-Out
Sound Level
66.5 dBA

Description

Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes Pro Membrane Control Panel, Smart-Fill Battery Watering System, On-Board Charger, Insta-Fit(TM) No-Tool Pad Driver and Brush Attachment, No Tool Squeegee Change, Multiple Setting Down Pressure,, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.