Floor Scrubber, 58 1/2 in L, 27 1/2 in W
Mfr # T500-3001D
Zoro # G414741947
product price:Â $21,777.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T500-3001D
Zoro #
G414741947
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
27 1/2 in
Overall Length
58 1/2 in
Details
Item
Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Disk
Battery Chemistry
Lithium Ion
Current
66 A
Features
Operator Lock-Out
Brush Pressure - Maximum
170 lb
Battery Run Time
5.9 hr
For Use With
Hard Surface Flooring
Productivity - Maximum
35,200 sq ft
Sound Level
66.5 dBA
Includes Battery
Yes
Brush Motor
0.75 hp
Series
T500 ec-H2O
Brush Speed - Maximum
220 RPM
Voltage
24V
Product Type
Floor Scrubber
Recovery Tank Capacity
27 gal
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes 225AH C/20 Battery, 25A 100-240V AC 50/60Hz 1Ph On-Board Charger, ec-H20 cleaning, Pro Membrane Control Panel, Smart-Fill Battery Watering System, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.