Floor Scrubber, 58 1/2 in L, 27 1/2 in W
Mfr # T500E-1001D
Zoro # G214741895
product price:Â $16,285.99
/eaKey Features
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T500E-1001D
Zoro #
G214741895
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
58 1/2 in
Overall Width
27 1/2 in
Details
Item
Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Disk
Includes Battery
Yes
Product Type
Floor Scrubber
Battery Chemistry
Lithium Ion
Battery Run Time
4.5 hr
Brush Pressure - Maximum
170 lb
For Use With
Hard Surface Flooring
Brush Motor
0.75 hp
Voltage
24V
Recovery Tank Capacity
27 gal
Current
66 A
Series
T500e
Productivity - Maximum
35,200 sq ft
Sound Level
66.9 dBA
Brush Speed - Maximum
220 RPM
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes 1-STEP(TM) Button Memory Controls, Extremely Low Noise Levels Standard ( Less Than or Equal To 68.5 dBa), 100 Percent Water Recovery in 180 Degrees Turns w/Standard Squeegee, Insta-Fit(TM) No-Tool Pad Driver and Brush Attachment, No Tool Squeegee Change, 2 Selectable Down Pressures,, Style Walk Behind
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.