Floor Scrubber, 58 1/2 in L, 28 in W
Mfr # T500-700-O
Zoro # G914741911
product price:Â $20,875.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T500-700-O
Zoro #
G914741911
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
58 1/2 in
Overall Width
28 in
Details
Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Orbital
Current
66 A
Series
T500
Battery Chemistry
Lithium Ion
Brush Pressure - Maximum
170 lb
Product Type
Floor Scrubber
Productivity - Maximum
35,200 sq ft
Features
Operator Lock-Out
Sound Level
66.5 dBA
Brush Speed - Maximum
2,200 RPM
Includes Battery
Yes
Brush Motor
0.75 hp
Recovery Tank Capacity
27 gal
Voltage
24V
Battery Run Time
5.9 hr
For Use With
Hard Surface Flooring
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Orbital, Brush Speed - Maximum 2,200 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes On Board, Poly Brush, Pro Membrane, Red Pad, Wet Acid, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb, Brush Speed - Minimum 2,800 RPM, Compatible with Grainger Part Number Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.