Floor Scrubber, 58 1/2 in L, 28 in W

  • Mfr # T500-700-OECH2O

  • Zoro # G014741941


product price:  $23,104.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T500-700-OECH2O
Zoro #
G014741941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
58 1/2 in
Overall Width
28 in

Details

Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Orbital
Features
Operator Lock-Out
Brush Pressure - Maximum
170 lb
Brush Motor
0.75 hp
Productivity - Maximum
35,200 sq ft
Includes Battery
Yes
Product Type
Floor Scrubber
Recovery Tank Capacity
27 gal
For Use With
Hard Surface Flooring
Battery Run Time
5.9 hr
Brush Speed - Maximum
2,200 RPM
Current
66 A
Sound Level
66.5 dBA
Battery Chemistry
Lithium Ion
Series
T500 ec-H2O
Voltage
24V

Description

Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Orbital, Brush Speed - Maximum 2,200 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes ech20, On Board, Pro Membrane, Red Pad, Wet Acid, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb, Brush Speed - Minimum 220 RPM, Compatible with Grainger Part Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.