Floor Scrubber, 59 1/8 in L, 29 1/2 in W
Mfr # T500-2002D
Zoro # G914741966
product price: $20,136.99
/eaKey Features
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T500-2002D
Zoro #
G914741966
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
59 1/8 in
Overall Width
29 1/2 in
Details
Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Disk
Battery Run Time
5.9 hr
Recovery Tank Capacity
27 gal
For Use With
Hard Surface Flooring
Voltage
24V
Sound Level
66.5 dBA
Brush Pressure - Maximum
170 lb
Battery Chemistry
Lithium Ion
Features
Operator Lock-Out
Brush Speed - Maximum
220 RPM
Current
66 A
Includes Battery
Yes
Brush Motor
0.75 hp
Productivity - Maximum
35,200 sq ft
Series
T500
Product Type
Floor Scrubber
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Pro Membrane Control Panel, Smart-Fill Battery Watering System, On-Board Charger, Insta-Fit(TM) No-Tool Pad Driver and Brush Attachment, No Tool Squeegee Change, Multiple Setting Down Pressure,, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.