Floor Scrubber, 59 1/8 in L, 29 1/2 in W
Mfr # T500E-1002D
Zoro # G614741884
product price: $17,135.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T500E-1002D
Zoro #
G614741884
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
29 1/2 in
Overall Length
59 1/8 in
Details
Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Disk
Productivity - Maximum
35,200 sq ft
Brush Motor
0.75 hp
Battery Chemistry
Lithium Ion
Current
66 A
Includes Battery
Yes
Sound Level
66.9 dBA
Battery Run Time
4.5 hr
Series
T500e
Brush Speed - Maximum
220 RPM
For Use With
Hard Surface Flooring
Product Type
Floor Scrubber
Voltage
24V
Brush Pressure - Maximum
170 lb
Recovery Tank Capacity
27 gal
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes 1-STEP(TM) Button Memory Controls, Extremely Low Noise Levels Standard ( Less Than or Equal To 68.5 dBa), 100 Percent Water Recovery in 180 Degrees Turns w/Standard Squeegee, Insta-Fit(TM) No-Tool Pad Driver and Brush Attachment, No Tool Squeegee Change, 2 Selectable Down Pressures,, Style Walk Behind
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.