Floor Scrubber, 59 1/8 in L, 30 3/4 in W
Mfr # T500-700-C
Zoro # G614742034
product price: $21,404.99
/eaKey Features
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T500-700-C
Zoro #
G614742034
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 3/4 in
Overall Length
59 1/8 in
Details
Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Cylindrical
Includes Battery
Yes
Current
66 A
Voltage
24V
Features
Operator Lock-Out
Series
T500
Recovery Tank Capacity
27 gal
For Use With
Hard Surface Flooring
Battery Run Time
5.9 hr
Battery Chemistry
Lithium Ion
Sound Level
66.5 dBA
Brush Pressure - Maximum
170 lb
Product Type
Floor Scrubber
Productivity - Maximum
35,200 sq ft
Brush Motor
0.75 hp
Brush Speed - Maximum
1,500 RPM
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes On Board, Poly Brush, Pro Membrane, Wet Acid, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb, Brush Speed - Minimum 220 RPM, Compatible with Grainger Part Number Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.