Floor Scrubber, 59 1/8 in L, 30 3/4 in W
Mfr # T500-700-CECH20
Zoro # G514741922
product price:Â $23,776.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T500-700-CECH20
Zoro #
G514741922
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
59 1/8 in
Overall Width
30 3/4 in
Details
Item
Floor Scrubber
Cleaning Path
28 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Cylindrical
Recovery Tank Capacity
27 gal
Battery Chemistry
Lithium Ion
Brush Motor
0.75 hp
Features
Operator Lock-Out
Product Type
Floor Scrubber
For Use With
Hard Surface Flooring
Productivity - Maximum
35,200 sq ft
Brush Speed - Maximum
1,500 RPM
Series
T500 ec-H2O
Current
66 A
Includes Battery
Yes
Sound Level
66.5 dBA
Voltage
24V
Brush Pressure - Maximum
170 lb
Battery Run Time
5.9 hr
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes ech20, On Board, Poly Brush, Pro Membrane, Wet Acid, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb, Brush Speed - Minimum 1,500 RPM, Compatible with Grainger Part Number Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.