Floor Scrubber, 59 1/8 in L, 30 3/4 in W
Mfr # T500e-700-C
Zoro # G514742011
product price: $27,159.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T500e-700-C
Zoro #
G514742011
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 3/4 in
Overall Length
59 1/8 in
Details
Item
Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Cylindrical
For Use With
Hard Surface Flooring
Voltage
24V
Battery Run Time
4.5 hr
Brush Speed - Maximum
1,500 RPM
Brush Pressure - Maximum
170 lb
Brush Motor
0.75 hp
Battery Chemistry
Lithium Ion
Sound Level
66.9 dBA
Product Type
Floor Scrubber
Includes Battery
Yes
Series
T500e
Current
66 A
Recovery Tank Capacity
27 gal
Productivity - Maximum
35,200 sq ft
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes 1-STEP(TM) Button Memory Controls, Extremely Low Noise Levels Standard ( Less Than or Equal To 68.5 dBa), 100 Percent Water Recovery in 180 Degrees Turns w/Standard Squeegee, Insta-Fit(TM) No-Tool Pad Driver and Brush Attachment, No Tool Squeegee Change, 2 Selectable Down Pressures,, Style Walk Behind
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.