
Floor Scrubber, 60 in L, 33 1/4 in W
Mfr # T7-1001D
Zoro # G314741870
product price: $28,439.99
/eaKey Features
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Rider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7-1001D
Zoro #
G314741870
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
33 1/4 in
Overall Length
60 in
Details
Item
Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Rider
Deck Style
Disk
Sound Level
67 dBA
Battery Run Time
4.5 hr
Brush Pressure - Maximum
160 lb
Series
T7
Voltage
24V
Product Type
Floor Scrubber
For Use With
Floor Cleaning Brushes
Brush Motor
0.6 hp
Includes Battery
Yes
Productivity - Maximum
56,320 sq ft
Features
Easy-to-Clean Tanks
Recovery Tank Capacity
29 gal
Battery Chemistry
Lead Acid
Brush Speed - Maximum
225 RPM
Description
Floor Scrubber, Recovery Tank Capacity 29 gal, Deck Style Disk, Brush Speed - Maximum 225 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes 360 Ah Batteries, Automatic Squeegee Lift, Fully Cleanable Hygienic Tanks, High Traction Tires, Hydrolink Battery Watering System, No Tool Brush or Squeegee Change, Off-Board Charger, One Button Scrubbing Operation, Pad Drivers, Strobe Light on Recovery Tank, Touch Panel Controls, Water and Brush Shut-Off, Style Rider
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.