Zoro Homepage

Floor Scrubber, 60 in L, 33 1/4 in W

  • Mfr # T7-2001D

  • Zoro # G714741944


product price: $32,050.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Rider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7-2001D
Zoro #
G714741944
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 1/4 in
Overall Length
60 in

Details

Item
Floor Scrubber
Cleaning Path
26 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Rider
Deck Style
Disk
Battery Run Time
4.5 hr
Sound Level
67 dBA
Voltage
24V
Features
Easy-to-Clean Tanks
For Use With
Floor Cleaning Brushes
Brush Pressure - Maximum
160 lb
Includes Battery
Yes
Product Type
Floor Scrubber
Series
T7 ec-H2O
Productivity - Maximum
56,320 sq ft
Brush Motor
0.6 hp
Brush Speed - Maximum
225 RPM
Battery Chemistry
Lead Acid
Recovery Tank Capacity
29 gal

Description

Floor Scrubber, Recovery Tank Capacity 29 gal, Deck Style Disk, Brush Speed - Maximum 225 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes 360 Ah Batteries, Automatic Squeegee Lift, ecH20, Fully Cleanable Hygienic Tanks, High Traction Tires, Hydrolink Battery Watering System, No Tool Brush or Squeegee Change, Off-Board Charger, One Button Scrubbing Operation, Pad Drivers, Strobe Light on Recovery Tank, Touch Panel Controls, Water and Brush Shut-Off

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.