Floor Scrubber, 61 1/8 in L, 33 1/2 in W
Mfr # T500-2003D
Zoro # G414741930
product price: $21,173.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T500-2003D
Zoro #
G414741930
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
33 1/2 in
Overall Length
61 1/8 in
Details
Item
Floor Scrubber
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.63 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Disk
Series
T500
Brush Pressure - Maximum
170 lb
Features
Operator Lock-Out
For Use With
Hard Surface Flooring
Brush Motor
0.75 hp
Recovery Tank Capacity
27 gal
Sound Level
66.5 dBA
Product Type
Floor Scrubber
Battery Chemistry
Lithium Ion
Productivity - Maximum
35,200 sq ft
Current
66 A
Battery Run Time
5.9 hr
Voltage
24V
Brush Speed - Maximum
220 RPM
Includes Battery
Yes
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes Pro Membrane Control Panel, Smart-Fill Battery Watering System, On-Board Charger, Insta-Fit(TM) No-Tool Pad Driver and Brush Attachment, No Tool Squeegee Change, Multiple Setting Down Pressure,, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 5.9 hr, Brush Motor 0.75 hp
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.