Floor Scrubber, 61 1/8 in L, 33 1/2 in W

  • Mfr # T500E-1003D

  • Zoro # G814741929


product price: $18,067.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T500E-1003D
Zoro #
G814741929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
61 1/8 in
Overall Width
33 1/2 in

Details

Item
Floor Scrubber
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.46 hp
Solution Tank Capacity
22.5 gal
Style
Walk Behind
Deck Style
Disk
Battery Chemistry
Lithium Ion
Voltage
24V
Brush Speed - Maximum
220 RPM
Product Type
Floor Scrubber
Brush Pressure - Maximum
170 lb
Series
T500e
Includes Battery
Yes
Brush Motor
0.75 hp
Sound Level
66.9 dBA
For Use With
Hard Surface Flooring
Battery Run Time
4.5 hr
Productivity - Maximum
35,200 sq ft
Current
66 A
Recovery Tank Capacity
27 gal

Description

Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes 1-STEP(TM) Button Memory Controls, Extremely Low Noise Levels Standard ( Less Than or Equal To 68.5 dBa), 100 Percent Water Recovery in 180 Degrees Turns w/Standard Squeegee, Insta-Fit(TM) No-Tool Pad Driver and Brush Attachment, No Tool Squeegee Change, 2 Selectable Down Pressures,, Style Walk Behind

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.