Front Squeegee Blade, Polyurethane, Red
Mfr # 4090631
Zoro # G701865998
product price: $62.40
/eaKey Features
For Use With
9021517
Width
3 in
Color
Red
Overall Length
3 1/8 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4090631
Zoro #
G701865998
UPC #
-
Country of Origin
Italy
Dimensions
Width
3 in
Overall Length
3 1/8 in
Length
3 1/10 in
Overall Width
3 in
Fits Machine Size
20 in
Details
Item
Squeegee
For Use With
9021517
Color
Red
Material
Polyurethane
Series
T290
Product Type
Front Squeegee Blade
Description
Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.