Zoro Homepage

High Speed Burnisher, 1600 RPM

  • Mfr # 2192243

  • Zoro # G3299816


product price: $3,020.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Motor
1.5 hp
Power Source
AC
Brush Speed
1,600 RPM
Cord Length
75 ft
Sound Level
70 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2192243
Zoro #
G3299816
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
75 ft
Pad Size
20 in
Overall Length
29 3/4 in
Overall Width
20 3/4 in
Pad/Brush Size
20 in
Handle Length
4 1/8 ft

Details

Item
Floor Burnisher
Motor
1.5 hp
Power Source
AC
Brush Speed
1,600 RPM
Sound Level
70 dBA
Max. Productivity
10,000 sq ft/hr
Includes
Flexible Pad Driver
Construction
Rotationally Molded
Features
Adjustable Floating Handle and Low-Vibration Twist Grips, Corrosion Proof
Voltage
120V AC
Product Type
Floor Burnisher
Handle Material
Polyethylene
Housing Material
Polyethylene
Battery Chemistry
Not Battery Powered
Current
17 A
Brush Speed - Maximum
1,600 RPM
Horsepower
1 1/2 hp
Deck Material
Polyethylene
Frequency
60 Hz

Description

Floor Burnisher, Recovery Tank Capacity Not Applicable, Deck Style Not Applicable, Brush Speed - Maximum 1,600 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 20 in, Includes Flexible Pad Driver, Style Walk Behind, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time Not Applicable, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum 1,600 RPM, Cord Length 75 ft, Current 17 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.