Zoro Homepage

M8 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L

  • Mfr # 222504

  • Zoro # G1158268


product price: $4.00
/ea
Sold in multiples of 3 for $12.00

Key Features

External Hex Drive
System of Measurement
Metric
Thread Size
M8
Material
Stainless Steel
Finish
Plain
Fits Brand
Nobles, Tennant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222504
Zoro #
G1158268
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8
Fastener Length
55 mm

Details

System of Measurement
Metric
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw
Fits Brand
Nobles, Tennant
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS531, T12, T300, T5, T500, T600, T600E, T7
Product Type
Screw
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS531, T12, T300, T5, T500, T600, T600E, T7

Description

Screw, Product Type Screw, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS531, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.