Shop TENNANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rider Burnisher
- Mfr # B10-610
- Zoro # G125055890
product price:Â
$
52,913.99
/ea
Key Features
Battery Run Time
3 hr
Length
58 1/2 in
Drive Type
Self-Propelled
Series
B10
Machine Type
Ride-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B10-610
- Zoro #
- G125055890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 58 1/2 in
- Machine Size
- 24 in
- Overall Width
- 30 in
- Overall Length
- 58 1/2 in
Details
- Battery Run Time
- 3 hr
- Drive Type
- Self-Propelled
- Series
- B10
- Machine Type
- Ride-On
- Power Source
- Battery
- Voltage
- 120 V AC
- Cleaning Path
- 24 in
- Features
- Active 4-stage HEPA filtration, on-board charger, Free-floating burnishing head
- Deck Style
- Disk
- Handle Material
- Plastic
- Max. Productivity Area
- 150 sq ft
- Brush Speed - Maximum
- 1,500 RPM
- Style
- Rider
- Product Type
- Floor Scrubber
- Item
- Rider Burnisher
- Sound Level
- 69 dBA
Description
Rider Burnisher, Recovery Tank Capacity Not Applicable, Deck Style Disk, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 24 in, Style Rider, Solution Tank Capacity Not Applicable, Product Type Floor Scrubber, Battery Run Time 3 hr, Cord Length Not Applicable, Features Active 4-stage HEPA filtration, on-board charger, Free-floating burnishing head
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.