Rider Scrubber

  • Mfr # 2178944
  • Zoro # G225055691
product price: 
$
29,695.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Style
Rider
Cleaning Path
32 in
Features
Self-Leveling Scrub head, No too brush change, Chem-dose System
Series
T681
Max. Productivity Area
33,981 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2178944
Zoro #
G225055691
UPC #
-
Country of Origin
United States

Dimensions

Machine Size
16 in
Overall Width
42 7/8 in
Length
59 5/8 in
Overall Length
59 5/8 in

Details

Style
Rider
Cleaning Path
32 in
Features
Self-Leveling Scrub head, No too brush change, Chem-dose System
Series
T681
Max. Productivity Area
33,981 sq ft
Brush Speed - Maximum
200 RPM
Drive Type
Self-Propelled
Recovery Tank Capacity
29.1 gal
Voltage
120 V AC
Solution Tank Capacity
26.4 gal
Battery Run Time
2.3 hr
Deck Style
Disk
Power Source
Battery
Sound Level
75 dBA
Brush Pressure Type
Adjustable
Handle Material
Plastic
Onboard Chemistry
Dilution System
Product Type
Floor Scrubber
Item
Rider Scrubber
Machine Type
Ride-On
Container Type
Rider

Description

Rider Scrubber, Recovery Tank Capacity 29.1 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Style Rider, Solution Tank Capacity 26.4 gal, Product Type Floor Scrubber, Battery Run Time 2.3 hr, Cord Length Not Applicable, Features Self-Leveling Scrub head, No too brush change, Chem-dose System

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.