Shop TENNANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rider Scrubber
- Mfr # 4176602
- Zoro # G825056555
product price:Â
$
26,108.99
/ea
Key Features
Sound Level
75 dBA
Battery Run Time
3.5 hr
Onboard Chemistry
Dilution System
Series
T681
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4176602
- Zoro #
- G825056555
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Machine Size
- 16 in
- Overall Width
- 42 7/8 in
- Length
- 59 5/8 in
- Overall Length
- 59 5/8 in
Details
- Sound Level
- 75 dBA
- Battery Run Time
- 3.5 hr
- Onboard Chemistry
- Dilution System
- Series
- T681
- Handle Material
- Plastic
- Cleaning Path
- 32 in
- Product Type
- Floor Scrubber
- Drive Type
- Self-Propelled
- Solution Tank Capacity
- 26.4 gal
- Voltage
- 120 V AC
- Item
- Rider Scrubber
- Power Source
- Battery
- Recovery Tank Capacity
- 29.1 gal
- Brush Pressure Type
- Adjustable
- Style
- Rider
- Deck Style
- Disk
- Max. Productivity Area
- 33,981 sq ft
- Features
- Self-Leveling Scrub head, No too brush change, Chem-dose System, 180 Ah Lithium Battery
- Machine Type
- Ride-On
- Brush Speed - Maximum
- 200 RPM
Description
Rider Scrubber, Recovery Tank Capacity 29.1 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 32 in, Style Rider, Solution Tank Capacity 26.4 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Cord Length Not Applicable, Features Self-Leveling Scrub head, No too brush change, Chem-dose System, 180 Ah Lithium Battery
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.