Shop TENNANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rider Scrubber
- Mfr # 4176603
- Zoro # G125056545
product price:Â
$
29,940.99
/ea
Key Features
Machine Size
20 in
Overall Width
26 1/2 in
Voltage
120 V AC
Deck Style
Disk
Sound Level
65 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4176603
- Zoro #
- G125056545
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Machine Size
- 20 in
- Overall Width
- 26 1/2 in
- Length
- 51 1/2 in
- Overall Length
- 51 1/2 in
Details
- Voltage
- 120 V AC
- Deck Style
- Disk
- Sound Level
- 65 dBA
- Handle Material
- Plastic
- Solution Tank Capacity
- 20 gal
- Recovery Tank Capacity
- 21 gal
- Cleaning Path
- 20 in
- Brush Speed - Maximum
- 150 RPM
- Machine Type
- Ride-On
- Max. Productivity Area
- 20,100 sq ft
- Series
- T581
- Battery Run Time
- 4 hr
- Power Source
- Battery
- Drive Type
- Self-Propelled
- Features
- No tool brush change system, Off-Board Charger
- Style
- Rider
- Item
- Rider Scrubber
- Product Type
- Floor Scrubber
Description
Rider Scrubber, Recovery Tank Capacity 21 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 20 in, Style Rider, Solution Tank Capacity 20 gal, Product Type Floor Scrubber, Battery Run Time 4 hr, Cord Length Not Applicable, Features No tool brush change system, Off-Board Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.