Rider Scrubber
- Mfr # 4187025
- Zoro # G825056838
product price:Â
$
32,867.99
/ea
Key Features
Features
Self-Leveling Scrub head, No too brush change, Chem-dose System, 90 Ah Lithium Battery
Machine Size
16 in
Deck Style
Disk
Handle Material
Plastic
Overall Width
42 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4187025
- Zoro #
- G825056838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Machine Size
- 16 in
- Overall Width
- 42 7/8 in
- Length
- 59 5/8 in
- Overall Length
- 59 5/8 in
Details
- Features
- Self-Leveling Scrub head, No too brush change, Chem-dose System, 90 Ah Lithium Battery
- Deck Style
- Disk
- Handle Material
- Plastic
- Brush Pressure Type
- Adjustable
- Brush Speed - Maximum
- 200 RPM
- Series
- T681
- Style
- Rider
- Product Type
- Floor Scrubber
- Recovery Tank Capacity
- 29.1 gal
- Onboard Chemistry
- Dilution System
- Cleaning Path
- 32 in
- Machine Type
- Ride-On
- Drive Type
- Self-Propelled
- Power Source
- Battery
- Sound Level
- 75 dBA
- Solution Tank Capacity
- 26.4 gal
- Item
- Rider Scrubber
- Battery Run Time
- 1.8 hr
- Max. Productivity Area
- 33,981 sq ft
- Voltage
- 120 V AC
Description
Rider Scrubber, Recovery Tank Capacity 29.1 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 32 in, Style Rider, Solution Tank Capacity 26.4 gal, Product Type Floor Scrubber, Battery Run Time 1.8 hr, Cord Length Not Applicable, Features Self-Leveling Scrub head, No too brush change, Chem-dose System, 90 Ah Lithium Battery
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.