Shop TENNANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rider Scrubber
- Mfr # 4187026
- Zoro # G825056012
product price:Â
$
35,656.99
/ea
Key Features
Machine Size
32 in
Sound Level
75 dBA
Solution Tank Capacity
26.4 gal
Series
T681
Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4187026
- Zoro #
- G825056012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Machine Size
- 32 in
- Overall Width
- 42 7/8 in
- Length
- 59 5/8 in
- Overall Length
- 59 5/8 in
Details
- Sound Level
- 75 dBA
- Solution Tank Capacity
- 26.4 gal
- Series
- T681
- Voltage
- 120 V AC
- Cleaning Path
- 32 in
- Recovery Tank Capacity
- 29.1 gal
- Features
- No tool brush change system, Off-Board Charger
- Brush Speed - Maximum
- 200 RPM
- Style
- Rider
- Max. Productivity Area
- 33,981 sq ft
- Item
- Rider Scrubber
- Drive Type
- Self-Propelled
- Product Type
- Floor Scrubber
- Battery Run Time
- 3.5 hr
- Handle Material
- Plastic
- Brush Pressure Type
- Adjustable
- Deck Style
- Disk
- Power Source
- Battery
- Machine Type
- Ride-On
Description
Rider Scrubber, Recovery Tank Capacity 29.1 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 32 in, Style Rider, Solution Tank Capacity 26.4 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Cord Length Not Applicable, Features No tool brush change system, Off-Board Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.