Rider Scrubber
- Mfr # T12-2002C
- Zoro # G425056153
product price:Â
$
68,722.99
/ea
Key Features
Length
67 1/4 in
Style
Rider
Sound Level
63 dBA
Cleaning Path
41 in
Recovery Tank Capacity
44 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T12-2002C
- Zoro #
- G425056153
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 67 1/4 in
- Machine Size
- 32 in
- Overall Width
- 42 in
- Overall Length
- 67 1/4 in
Details
- Style
- Rider
- Sound Level
- 63 dBA
- Item
- Rider Scrubber
- Cleaning Path
- 41 in
- Recovery Tank Capacity
- 44 gal
- Features
- 360 Ah Battery, Battery Watering, Off-Board Charger, Side scrub brush, vac wand, spray hose, LED Headlight, HD squeegee protector, Deluxe Seat, AV Back Up Alarm and Strobe Light,
- Product Type
- Floor Scrubber
- Battery Run Time
- 4.5 hr
- Drive Type
- Self-Propelled
- Max. Productivity Area
- 72,000 sq ft
- Solution Tank Capacity
- 35 gal
- Handle Material
- Plastic
- Vacuum Motor
- 0.8 hp
- Voltage
- 120 V AC
- Power Source
- Battery
- Brush Speed - Maximum
- 600 RPM
- Series
- T12
- Brush Pressure Type
- Adjustable
- Machine Type
- Ride-On
Description
Rider Scrubber, Recovery Tank Capacity 44 gal, Deck Style Cylindrical, Brush Speed - Maximum 600 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 41 in, Style Rider, Solution Tank Capacity 35 gal, Product Type Floor Scrubber, Battery Run Time 4.5 hr, Cord Length Not Applicable, Features 360 Ah Battery, Battery Watering, Off-Board Charger, Side scrub brush, vac wand, spray hose, LED Headlight, HD squeegee protector, Deluxe Seat, AV Back Up Alarm and Strobe Light,
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.