Shop TENNANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rider Scrubber
- Mfr # T1581-1050-D
- Zoro # G725056495
product price:Â
$
74,295.99
/ea
Key Features
Machine Size
21 in
Handle Material
Plastic
Vacuum Motor
0.87 hp
Style
Rider
Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1581-1050-D
- Zoro #
- G725056495
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Machine Size
- 21 in
- Overall Width
- 54 in
- Length
- 79 in
- Overall Length
- 79 in
Details
- Handle Material
- Plastic
- Vacuum Motor
- 0.87 hp
- Style
- Rider
- Voltage
- 120 V AC
- Drive Type
- Self-Propelled
- Machine Type
- Ride-On
- Recovery Tank Capacity
- 63 gal
- Power Source
- Battery
- Item
- Rider Scrubber
- Battery Run Time
- 6.4 hr
- Series
- T1581
- Sound Level
- 76 dBA
- Brush Speed - Maximum
- 200 RPM
- Brush Pressure Type
- Adjustable
- Cleaning Path
- 41 1/4 in
- Max. Productivity Area
- 69,513 sq ft
- Features
- Self-Leveling scrub deck, Cleaning Presets
- Product Type
- Floor Scrubber
- Deck Style
- Disk
- Solution Tank Capacity
- 58 gal
Description
Rider Scrubber, Recovery Tank Capacity 63 gal, Deck Style Disk, Brush Speed - Maximum 200 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 41 1/4 in, Style Rider, Solution Tank Capacity 58 gal, Product Type Floor Scrubber, Battery Run Time 6.4 hr, Cord Length Not Applicable, Features Self-Leveling scrub deck, Cleaning Presets
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.