RiderScrubber, 42", Battery, 120V AC, 35 gal

  • Mfr # T12-2000C
  • Zoro # G025056133
product price: 
$
73,826.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Brush Speed - Maximum
600 RPM
Length
67 1/4 in
Features
ECH2O, 360 Ah Battery, Battery Watering, Off-Board Charger, Side scrub brush, HD squeegee protector, Deluxe Seat, AV Back Up Alarm and Strobe Light,
Vacuum Motor
0.8 hp
Onboard Chemistry
EC-H20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T12-2000C
Zoro #
G025056133
UPC #
-
Country of Origin
United States

Dimensions

Length
67 1/4 in
Machine Size
32 in
Overall Width
42 in
Overall Length
67 1/4 in

Details

Brush Speed - Maximum
600 RPM
Features
ECH2O, 360 Ah Battery, Battery Watering, Off-Board Charger, Side scrub brush, HD squeegee protector, Deluxe Seat, AV Back Up Alarm and Strobe Light,
Vacuum Motor
0.8 hp
Onboard Chemistry
EC-H20
Cleaning Path
41 in
Handle Material
Plastic
Solution Tank Capacity
35 gal
Item
Rider Scrubber
Voltage
120 V AC
Sound Level
63 dBA
Recovery Tank Capacity
44 gal
Drive Type
Self-Propelled
Product Type
Floor Scrubber
Power Source
Battery
Brush Pressure Type
Adjustable
Style
Rider
Machine Type
Ride-On
Series
T12
Max. Productivity Area
72,000 sq ft
Battery Run Time
4.5 hr
Container Type
Rider

Description

Rider Scrubber, Recovery Tank Capacity 44 gal, Deck Style Cylindrical, Brush Speed - Maximum 600 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 41 in, Product Type Rider, Solution Tank Capacity 35 gal, Product Type Floor Scrubber, Battery Run Time 4.5 hr, Cord Length Not Applicable, Features ECH2O, 360 Ah Battery, Battery Watering, Off-Board Charger, Side scrub brush, HD squeegee protector, Deluxe Seat, AV Back Up Alarm and Strobe Light,

Restrictions

Hazardous material

Ratings & reviews