Scrubber, 20-1/2", Batry, 120VAC, 11 gal
- Mfr # T300e-500-O
- Zoro # G525056763
product price:Â
$
17,740.99
/ea
Key Features
Cleaning Path
20 in
Handle Material
Plastic
Machine Size
20 in
Machine Type
Walk-Behind
Drive Type
Self-Propelled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300e-500-O
- Zoro #
- G525056763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Machine Size
- 20 in
- Overall Width
- 20 1/2 in
- Length
- 49 in
- Overall Length
- 49 in
Details
- Cleaning Path
- 20 in
- Handle Material
- Plastic
- Machine Type
- Walk-Behind
- Drive Type
- Self-Propelled
- Brush Speed - Maximum
- 2,200 RPM
- Recovery Tank Capacity
- 14 gal
- Item
- Walk Behind Scrubber
- Vacuum Motor
- 0.6 hp
- Features
- yellow touch points, 130Ah Battery, Tool-less Squeegee change, debris tray
- Voltage
- 120 V AC
- Max. Productivity Area
- 14,943 sq ft
- Series
- T300e
- Solution Tank Capacity
- 11 gal
- Style
- Walk Behind
- Battery Run Time
- 2.5 hr
- Power Source
- Battery
- Product Type
- Floor Scrubber
- Sound Level
- 65 dBA
- Container Type
- Walk Behind
Description
Walk Behind Scrubber, Recovery Tank Capacity 14 gal, Deck Style Orbital, Brush Speed - Maximum 2,200 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Product Type Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 2.5 hr, Cord Length Not Applicable, Features yellow touch points, 130Ah Battery, Tool-less Squeegee change, debris tray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.