Shop TENNANT

Scrubber, 29-1/2", Batry, 120VAC, 18.5 gal

  • Mfr # 2116686
  • Zoro # G825055701

product price: 
$
14,532.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Vacuum Motor
0.6 hp
Series
T360
Machine Type
Walk-Behind
Sound Level
69 dBA
Machine Size
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2116686
Zoro #
G825055701
UPC #
-
Country of Origin
China

Dimensions

Machine Size
14 in
Length
52 5/8 in
Overall Width
29 1/2 in
Overall Length
52 5/8 in

Details

Vacuum Motor
0.6 hp
Series
T360
Machine Type
Walk-Behind
Sound Level
69 dBA
Voltage
120 V AC
Product Type
Floor Scrubber
Battery Chemistry
Sealed Gel
Brush Speed - Maximum
180 RPM
Deck Style
Disk
Recovery Tank Capacity
20 gal
Battery Run Time
3 hr
Handle Material
Plastic
Max. Productivity Area
28,000 sq ft
Brush Pressure Type
Fixed
Solution Tank Capacity
18.5 gal
Style
Walk Behind
Features
Yellow Touch Points, Magnetic assisted brush change, Tool-less Squeegee change
Power Source
Battery
Cleaning Path
28 in
Drive Type
Self-Propelled
Item
Walk Behind Scrubber
Container Type
Walk Behind

Description

Walk Behind Scrubber, Recovery Tank Capacity 20 gal, Deck Style Disk, Brush Speed - Maximum 180 RPM, Battery Chemistry Sealed Gel, Power Source Battery, Cleaning Path 28 in, Product Type Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Cord Length Not Applicable, Features Yellow Touch Points, Magnetic assisted brush change, Tool-less Squeegee change

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.