Split Lock Washer, For Screw Size M3 Stainless Steel
Mfr # 01757
Zoro # G1157279
product price: $2.50
/eaSold in multiples of 5 for $12.50
Key Features
Material
Stainless Steel
For Screw Size
M3
System of Measurement
Metric
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS501, T12, T300, T5, T500, T600, T600E, T7
Product Type
Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01757
Zoro #
G1157279
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
M3
Details
Item
Split Lock Washer
Material
Stainless Steel
System of Measurement
Metric
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS501, T12, T300, T5, T500, T600, T600E, T7
Product Type
Washer
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS501, T12, T300, T5, T500, T600, T600E, T7
Description
Washer, Product Type Washer, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS501, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.