Zoro Homepage

Squeegee Caster Wheel (Order 2)

  • Mfr # 1073476

  • Zoro # G212535243


product price: $23.79
/ea

Key Features

For Use With
Ride-On Floor Scrubber
Material
Rubber
Compatible with Manufacturer Part Number
T7
Product Type
Swivel Caster
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1073476
Zoro #
G212535243
UPC #
-
Country of Origin
Greece

Dimensions

Diameter
2 in
Thickness
1 in

Details

Item
Swivel Caster
For Use With
Ride-On Floor Scrubber
Material
Rubber
Compatible with Manufacturer Part Number
T7
Product Type
Swivel Caster

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.