This item is Discontinued.

Tennant Urethane Coating, High Traffic, Satin 9002621

Urethane Coating, High Traffic, Satin (Discontinued)

  • Mfr # 9002621
  • Zoro # G5586533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9002621
Zoro #
G5586533
UPC #
-
Country of Origin
United States

Dimensions

Size
5.5 gal
Container Size
5.5 gal

Details

Color Family
Clears
Sub-Category
Urethanes
Item
Urethane Activator and Finish Kit
Color
Clear
Finish
Satin
Resin Type
Urethane
Coverage
500 sq ft/gal
Green Environmental Attribute
Meets SCAQMD Requirements
Exposure Conditions
Interior
Includes
Eco-HTS 100 Part A, Eco-HTS 100 Part B, Eco-HTS 100 Part C
For Use With
Easy Prep 100 Grit Concrete, Eco-CEP, Eco-GPE, Eco-MPE, Eco-RCE, Eco-Shield
Base Type
Solvent
Dry Time
12 to 24 hr
Cure Time
12 to 24 hr
Application Temperature
65 Degrees to 90 Degrees F
VOC Content
6 g/L
Application Method
Roller
UV Resistant
Yes
Coverage Area
500 sq ft/gal
Shelf Life
1 yr
Container Type
Pail
Activator Required
Yes
Standards
ANSI/NFSI B101.1, ASTM C413, ASTM D2047, ASTM D2369, ASTM D2370, ASTM D3960, ASTM D4060, ASTM D4366, ASTM D635, ASTM G154
Activator Properties
Low VOC
Primer Required
Yes
Maximum Application Temperature
90 Degrees F
Sub Brand
Eco-HTS 100
Series Number
100
Minimum Application Temperature
65 Degrees F
Surface Material
Concrete
Activator, Base, Paint or Primer
Activator, Base
Sheen
Satin
Number of Components
3-Step System
Resistance Properties
Chemical Resistant
Coating Application
Low VOC
Use Location
Interior
System Series
Eco-HTS 100
Coating Type
Urethane Coating and Activator
Surface Texture
Rough, Smooth

Description

Urethane Activator/Finish,Clear,5.5 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.