Zoro Homepage

Vacuum Bag, 10 PK

  • Mfr # 4010375

  • Zoro # G4303756


product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Reusable
Non-reusable
Material
Paper
For Use With
Mfr. No. 1068029
Width
1/64"
Height
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010375
Zoro #
G4303756
UPC #
-
Country of Origin
China

Dimensions

Width
1/64"
Height
10 1/4 in
Length
34 1/4 in
Width/Diameter
1/4 in

Details

Reusable
Non-reusable
Material
Paper
Item
Vacuum Bag
For Use With
Mfr. No. 1068029
Bag Material
Paper
Filter Efficiency
99.97% at 0.3 Microns
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Fits Vacuum Brand
Nobles, Tennant
Fits Vacuum Models
V-WA-30
For Vacuum Type
Upright Vacuum
Bag Filtration Type
Standard
Ply Count
1-Ply

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models V-WA-30, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 10 1/4 in, Length 34 1/4 in, Width/Diameter 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.