Zoro Homepage

Vacuum Bag, 192 PK

  • Mfr # 4012464

  • Zoro # G4303792


product price: $402.40
/pk 192, $2.10/ea
Free Shipping & Returns

Key Features

Material
Paper/Ply
Type
Paper, Non-reusable
For Use With
Mfr. No. 1068027
For Use With Mfr. Model Number
1068027
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012464
Zoro #
G4303792
UPC #
-
Country of Origin
China

Dimensions

Height
6 1/2 in

Details

Material
Paper/Ply
Type
Paper, Non-reusable
Item
Vacuum Bag
For Use With
Mfr. No. 1068027
For Use With Mfr. Model Number
1068027
Fits Vacuum Models
1068027
Fits Vacuum Brand
Tennant
Bag Pickup Type
Dry
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard
For Vacuum Type
Upright Vacuum
Bag Material
Paper

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1068027, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Disposable, Height 6 3/8 in, Package Quantity 192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.