Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Scrubber, 52 1/4 in L, 22 1/4 in W

  • Mfr # 2173174

  • Zoro # G216267072


product price: $8,766.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Features
No-Tool Squeegee Attachment, Self-Leveling Pad
Battery Chemistry
Lithium Ion
Overall Width
22 1/4 in
Brush Pressure - Maximum
40 lb
Overall Length
52 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173174
Zoro #
G216267072
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
22 1/4 in
Overall Length
52 1/4 in

Details

Features
No-Tool Squeegee Attachment, Self-Leveling Pad
Battery Chemistry
Lithium Ion
Brush Pressure - Maximum
40 lb
Sound Level
63 dB
Deck Style
Disk
Recovery Tank Capacity
13.2 gal
Includes Battery
Yes
Power Source
Battery
Brush Speed - Maximum
150 RPM
Voltage
24V
Style
Walk Behind
Item
Walk Behind Floor Scrubber
Includes
12V Batteries, Linatex Squeegee Blades, On-Board Charger, Pad Driver, Red Pad, Splash Guard, Wet Batteries
Series
T291
Cleaning Path
20 in
Product Type
Floor Scrubber
Battery Run Time
3.5 hr
Number of Batteries Included
2
Solution Tank Capacity
13.2 gal

Description

Floor Scrubber, Recovery Tank Capacity 13.2 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes (2) 12 V Batteries, Linatex(R) Squeegee Blades, Onboard Charger, Pad Driver, Red Pad, Splash Guard, Wet Battery, Style Walk Behind, Solution Tank Capacity 13.2 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Brush Pressure - Maximum 40 lb, Brush Speed - Minimum 150 RPM, Cord Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.