Floor Scrubber, 52 1/4 in L, 22 1/4 in W
Mfr # 2173179
Zoro # G316267064
product price: $12,408.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Number of Batteries Included
2
Series
T291
Style
Walk Behind
Recovery Tank Capacity
13.2 gal
Includes Battery
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2173179
Zoro #
G316267064
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
52 1/4 in
Overall Width
22 1/4 in
Details
Number of Batteries Included
2
Series
T291
Style
Walk Behind
Recovery Tank Capacity
13.2 gal
Includes Battery
Yes
Voltage
24V
Battery Chemistry
Lithium Ion
Sound Level
63 dB
Features
No-Tool Squeegee Attachment, Self-Leveling Pad
Solution Tank Capacity
13.2 gal
Item
Walk Behind Floor Scrubber
Cleaning Path
20 in
Product Type
Floor Scrubber
Deck Style
Disk
Brush Pressure - Maximum
40 lb
Battery Run Time
3.5 hr
Power Source
Battery
Includes
12V Batteries, AGM Batteries, On-Board Charger, Pad Driver, Red Pad, Splash Guard
Brush Speed - Maximum
150 RPM
Description
Floor Scrubber, Recovery Tank Capacity 13.2 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 20 in, Includes (2) 12 V Batteries, AGM Battery, Onboard Charger, Pad Driver, Red Pad, Splash Guard, Style Walk Behind, Solution Tank Capacity 13.2 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Brush Pressure - Maximum 40 lb, Brush Speed - Minimum 150 RPM, Cord Length Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.