Shop TENNANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Scrubber
- Mfr # 2173178
- Zoro # G725056525
product price:Â
$
15,102.99
/ea
Key Features
Deck Style
Disk
Cleaning Path
20 in
Power Source
Battery
Solution Tank Capacity
13.2 gal
Battery Chemistry
Sealed AGM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2173178
- Zoro #
- G725056525
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 52 1/4 in
- Overall Width
- 33 1/4 in
- Machine Size
- 20 in
- Overall Length
- 52 1/4 in
Details
- Deck Style
- Disk
- Cleaning Path
- 20 in
- Power Source
- Battery
- Solution Tank Capacity
- 13.2 gal
- Battery Chemistry
- Sealed AGM
- Series
- T291
- Item
- Walk Behind Scrubber
- Battery Run Time
- 3.5 hr
- Handle Material
- Plastic
- Brush Speed - Maximum
- 150 RPM
- Sound Level
- 66 dBA
- Voltage
- 120 V AC
- Drive Type
- Self-Propelled
- Recovery Tank Capacity
- 13.2 gal
- Brush Pressure Type
- Fixed
- Product Type
- Floor Scrubber
- Style
- Walk Behind
- Max. Productivity Area
- 26,565 sq ft
- Features
- YELLOW TOUCH POINTS, adjustable height handle, eco Mode, Self-leveling brush, On-Board Charger, No-tool brush/pad change system
- Machine Type
- Walk-Behind
Description
Walk Behind Scrubber, Recovery Tank Capacity 13.2 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Sealed AGM, Power Source Battery, Cleaning Path 20 in, Style Walk Behind, Solution Tank Capacity 13.2 gal, Product Type Floor Scrubber, Battery Run Time 3.5 hr, Cord Length Not Applicable, Features YELLOW TOUCH POINTS, adjustable height handle, eco Mode, Self-leveling brush, On-Board Charger, No-tool brush/pad change system
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.