Shop TENNANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Scrubber
- Mfr # 2173282
- Zoro # G925056134
product price:Â
$
17,579.99
/ea
Key Features
Brush Speed - Maximum
150 RPM
Style
Walk Behind
Length
52 1/4 in
Recovery Tank Capacity
13.2 gal
Product Type
Floor Scrubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2173282
- Zoro #
- G925056134
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 52 1/4 in
- Machine Size
- 20 in
- Overall Width
- 33 1/4 in
- Overall Length
- 52 1/4 in
Details
- Brush Speed - Maximum
- 150 RPM
- Style
- Walk Behind
- Recovery Tank Capacity
- 13.2 gal
- Product Type
- Floor Scrubber
- Voltage
- 120 V AC
- Handle Material
- Plastic
- Solution Tank Capacity
- 13.2 gal
- Deck Style
- Disk
- Drive Type
- Self-Propelled
- Power Source
- Battery
- Cleaning Path
- 20 in
- Max. Productivity Area
- 26,565 sq ft
- Series
- T291
- Machine Type
- Walk-Behind
- Brush Pressure Type
- Fixed
- Features
- YELLOW TOUCH POINTS, adjustable height handle, eco Mode, Self-leveling brush, On-Board Charger, No-tool brush/pad change system
- Sound Level
- 66 dBA
- Battery Run Time
- 2 hr
- Item
- Walk Behind Scrubber
Description
Walk Behind Scrubber, Recovery Tank Capacity 13.2 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 20 in, Style Walk Behind, Solution Tank Capacity 13.2 gal, Product Type Floor Scrubber, Battery Run Time 2 hr, Cord Length Not Applicable, Features YELLOW TOUCH POINTS, adjustable height handle, eco Mode, Self-leveling brush, On-Board Charger, No-tool brush/pad change system
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.