Shop TENNANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Scrubber
- Mfr # 2173283
- Zoro # G825055541
product price:Â
$
21,195.99
/ea
Key Features
Power Source
Battery
Series
T291
Cleaning Path
20 in
Drive Type
Self-Propelled
Features
No tool brush change system, on-board charger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2173283
- Zoro #
- G825055541
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Width
- 33 1/4 in
- Machine Size
- 20 in
- Length
- 52 1/4 in
- Overall Length
- 52 1/4 in
Details
- Power Source
- Battery
- Item
- Walk Behind Scrubber
- Series
- T291
- Cleaning Path
- 20 in
- Drive Type
- Self-Propelled
- Features
- No tool brush change system, on-board charger
- Solution Tank Capacity
- 13.2 gal
- Max. Productivity Area
- 26,565 sq ft
- Style
- Walk Behind
- Sound Level
- 66 dBA
- Voltage
- 120 V AC
- Handle Material
- Plastic
- Battery Run Time
- 2 hr
- Brush Speed - Maximum
- 150 RPM
- Deck Style
- Disk
- Recovery Tank Capacity
- 13.2 gal
- Brush Pressure Type
- Fixed
- Product Type
- Floor Scrubber
- Machine Type
- Walk-Behind
Description
Walk Behind Scrubber, Recovery Tank Capacity 13.2 gal, Deck Style Disk, Brush Speed - Maximum 150 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 20 in, Style Walk Behind, Solution Tank Capacity 13.2 gal, Product Type Floor Scrubber, Battery Run Time 2 hr, Cord Length Not Applicable, Features No tool brush change system, on-board charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.