Walk Behind Scrubber
- Mfr # 4176496
- Zoro # G825056340
product price:Â
$
23,101.99
/ea
Key Features
Features
Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
Brush Pressure Type
Adjustable
Brush Speed - Maximum
220 RPM
Drive Type
Self-Propelled
Machine Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4176496
- Zoro #
- G825056340
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Machine Size
- 14 in
- Length
- 51 1/8 in
- Overall Width
- 33 1/4 in
- Overall Length
- 51 1/8 in
Details
- Features
- Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
- Brush Pressure Type
- Adjustable
- Brush Speed - Maximum
- 220 RPM
- Drive Type
- Self-Propelled
- Power Source
- Battery
- Voltage
- 120 V AC
- Item
- Walk Behind Scrubber
- Machine Type
- Walk-Behind
- Style
- Walk Behind
- Max. Productivity Area
- 40,139 sq ft
- Product Type
- Floor Scrubber
- Series
- T391
- Battery Run Time
- 2 hr
- Solution Tank Capacity
- 18.5 gal
- Handle Material
- Plastic
- Sound Level
- 56 dBA
- Cleaning Path
- 28 in
- Recovery Tank Capacity
- 18.5 gal
- Deck Style
- Disk
Description
Walk Behind Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 28 in, Style Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 2 hr, Cord Length Not Applicable, Features Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.