Walk Behind Scrubber
- Mfr # 4176498
- Zoro # G225056049
product price:Â
$
24,547.99
/ea
Key Features
Series
T391
Cleaning Path
32 in
Solution Tank Capacity
18.5 gal
Deck Style
Disk
Sound Level
56 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4176498
- Zoro #
- G225056049
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Width
- 33 1/4 in
- Length
- 52 1/4 in
- Machine Size
- 16 in
- Overall Length
- 52 1/4 in
Details
- Series
- T391
- Cleaning Path
- 32 in
- Solution Tank Capacity
- 18.5 gal
- Deck Style
- Disk
- Sound Level
- 56 dBA
- Brush Pressure Type
- Adjustable
- Power Source
- Battery
- Handle Material
- Plastic
- Features
- Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
- Brush Speed - Maximum
- 220 RPM
- Machine Type
- Walk-Behind
- Voltage
- 120 V AC
- Style
- Walk Behind
- Product Type
- Floor Scrubber
- Drive Type
- Self-Propelled
- Battery Run Time
- 2 hr
- Max. Productivity Area
- 47,950 sq ft
- Item
- Walk Behind Scrubber
- Recovery Tank Capacity
- 18.5 gal
Description
Walk Behind Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 32 in, Style Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 2 hr, Cord Length Not Applicable, Features Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.