Shop TENNANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Scrubber
- Mfr # 4176499
- Zoro # G625055581
product price:Â
$
29,495.99
/ea
Key Features
Drive Type
Self-Propelled
Length
52 1/4 in
Product Type
Floor Scrubber
Series
T391
Features
Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4176499
- Zoro #
- G625055581
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 52 1/4 in
- Machine Size
- 16 in
- Overall Width
- 33 1/4 in
- Overall Length
- 52 1/4 in
Details
- Drive Type
- Self-Propelled
- Product Type
- Floor Scrubber
- Series
- T391
- Features
- Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
- Max. Productivity Area
- 47,950 sq ft
- Voltage
- 120 V AC
- Item
- Walk Behind Scrubber
- Brush Speed - Maximum
- 220 RPM
- Deck Style
- Disk
- Recovery Tank Capacity
- 18.5 gal
- Handle Material
- Plastic
- Battery Run Time
- 2 hr
- Brush Pressure Type
- Adjustable
- Sound Level
- 56 dBA
- Solution Tank Capacity
- 18.5 gal
- Machine Type
- Walk-Behind
- Cleaning Path
- 32 in
- Style
- Walk Behind
- Power Source
- Battery
Description
Walk Behind Scrubber, Recovery Tank Capacity 18.5 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lithium, Power Source Battery, Cleaning Path 32 in, Style Walk Behind, Solution Tank Capacity 18.5 gal, Product Type Floor Scrubber, Battery Run Time 2 hr, Cord Length Not Applicable, Features Yellow Touch Points, no tool brush/pad change system, on board charger, debris tray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.