Walk Behind Scrubber

  • Mfr # T2-1001D
  • Zoro # G425056801
product price: 
$
14,460.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Brush Speed - Maximum
230 RPM
Recovery Tank Capacity
9.5 gal
Sound Level
68 dBA
Deck Style
Disk
Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2-1001D
Zoro #
G425056801
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 3/8 in
Length
44 1/8 in
Machine Size
17 in
Overall Length
44 1/8 in

Details

Brush Speed - Maximum
230 RPM
Recovery Tank Capacity
9.5 gal
Sound Level
68 dBA
Deck Style
Disk
Power Source
Battery
Handle Material
Plastic
Brush Pressure Type
Fixed
Voltage
120 V AC
Style
Walk Behind
Item
Walk Behind Scrubber
Max. Productivity Area
20,230 sq ft
Series
T2
Battery Run Time
3 hr
Cleaning Path
17 in
Product Type
Floor Scrubber
Solution Tank Capacity
7 gal
Features
Hygenic Recovery Tank, Integrated Pad driver and squeegee holfer, Bucket or hose fill solution tank opening, on board charger
Drive Type
Pad Assisted
Vacuum Motor
0.4 hp
Machine Type
Walk-Behind
Container Type
Walk Behind

Description

Walk Behind Scrubber, Recovery Tank Capacity 9.5 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 17 in, Style Walk Behind, Solution Tank Capacity 7 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Cord Length Not Applicable, Features Hygenic Recovery Tank, Integrated Pad driver and squeegee holfer, Bucket or hose fill solution tank opening, on board charger

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.