Walk Behind Scrubber

  • Mfr # T2-1002D
  • Zoro # G925056141
product price: 
$
15,071.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Vacuum Motor
0.4 hp
Voltage
120 V AC
Brush Pressure Type
Fixed
Overall Width
27 3/8 in
Battery Chemistry
Sealed Gel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2-1002D
Zoro #
G925056141
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 3/8 in
Machine Size
17 in
Length
44 1/8 in
Overall Length
44 1/8 in

Details

Vacuum Motor
0.4 hp
Voltage
120 V AC
Brush Pressure Type
Fixed
Battery Chemistry
Sealed Gel
Machine Type
Walk-Behind
Features
Hygenic Recovery Tank, Integrated Pad driver and squeegee holfer, Bucket or hose fill solution tank opening, on board charger
Power Source
Battery
Product Type
Floor Scrubber
Cleaning Path
17 in
Sound Level
68 dBA
Style
Walk Behind
Item
Walk Behind Scrubber
Drive Type
Pad Assisted
Battery Run Time
2.5 hr
Brush Speed - Maximum
230 RPM
Series
T2
Handle Material
Plastic
Recovery Tank Capacity
9.5 gal
Solution Tank Capacity
7 gal
Deck Style
Disk
Max. Productivity Area
20,230 sq ft

Description

Walk Behind Scrubber, Recovery Tank Capacity 9.5 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Sealed Gel, Power Source Battery, Cleaning Path 17 in, Style Walk Behind, Solution Tank Capacity 7 gal, Product Type Floor Scrubber, Battery Run Time 2.5 hr, Cord Length Not Applicable, Features Hygenic Recovery Tank, Integrated Pad driver and squeegee holfer, Bucket or hose fill solution tank opening, on board charger

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.