Shop TENNANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Scrubber
- Mfr # T300-500-O
- Zoro # G125056248
product price:Â
$
20,265.99
/ea
Key Features
Battery Run Time
2.9 hr
Max. Productivity Area
14,943 sq ft
Brush Pressure Type
Adjustable
Brush Speed - Maximum
2,200 RPM
Length
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300-500-O
- Zoro #
- G125056248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 49 in
- Overall Width
- 20 1/2 in
- Machine Size
- 20 in
- Overall Length
- 49 in
Details
- Battery Run Time
- 2.9 hr
- Max. Productivity Area
- 14,943 sq ft
- Brush Pressure Type
- Adjustable
- Item
- Walk Behind Scrubber
- Brush Speed - Maximum
- 2,200 RPM
- Power Source
- Battery
- Vacuum Motor
- 0.6 hp
- Machine Type
- Walk-Behind
- Style
- Walk Behind
- Recovery Tank Capacity
- 14 gal
- Cleaning Path
- 20 in
- Sound Level
- 65 dBA
- Drive Type
- Self-Propelled
- Series
- T300
- Product Type
- Floor Scrubber
- Features
- Quiet Mode, yellow touch points, 150 Ah Battery Tool-less Squeegee change, debris tray
- Voltage
- 120 V AC
- Handle Material
- Plastic
- Solution Tank Capacity
- 11 gal
Description
Walk Behind Scrubber, Recovery Tank Capacity 14 gal, Deck Style Orbital, Brush Speed - Maximum 2,200 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 2.9 hr, Cord Length Not Applicable, Features Quiet Mode, yellow touch points, 150 Ah Battery Tool-less Squeegee change, debris tray
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.